69A21TS8M130V - 69W 130V A21 Med Base Clear Traffic Signal Lamp

Sylvania

  • $3.99 (Each)
  • $3.99 (Each)

  • $95.76 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69A21TS8M130V
Manufacturer
Sylvania
Manufacturer's Part Number
69A21/TS/8M-130V/12498
Description
69W 130V A21 Med Base Clear Traffic Signal Lamp
Incandescent A21 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Medium Brass Base With Heat Reflector 69WATT 130volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135124983 / 00046135124983
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Standard Packaging
$95.76 (Per 24)
Resources
Images
 
 
69A21TS8M130V - Small Image
 
69A21TS8M130V - Large Image
Attachments
 
 
69A21TS8M130V - Specification Sheet
Tech Bulletins
 
 
69A21TS8M130V - Tech Bulletin
Other Links
 
 
69A21TS8M130V - Other
 
69A21TS8M130V - Other
 
69A21TS8M130V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
69
Shape
A21
Lamp Type
TRAFFIC SIGNAL
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Product Type
69A21TS8M 130V 24/CS 1/Sku
Description
69W 130V A21 MED BASE CLEAR TRAFFIC SIGNAL LAMP
extra long description
SYL 69A21/TS/8M-130V/12498 69A21TS8
Long Description
Incandescent A21 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Medium Brass Base With Heat Reflector 69Watt 130Volt
Additional Information
Voltage
130.00 V
lumens
640
average life
8000
Base
Medium Brass
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
69A21/TS/8M-130V/12498
GTIN
00046135124983
UPC
046135124983
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.11
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat