6S6CL30V - Lamp I 6S6/CL-30V

Sylvania

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6S6CL30V
Manufacturer
Sylvania
Manufacturer's Part Number
6S6/CL30V/16930
Description
Lamp I 6S6/CL-30V
Incandescent S6 Bulb Shape Train and Country Home Light Clear Finish Candelabra Base 6WATT 30volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Appliance & Indic Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135169304 / 00046135169304
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
6S6CL30V - Specification Sheet
Other Links
 
 
6S6CL30V - Other
 
6S6CL30V - Other
 
6S6CL30V - Other
Images
 
 
6S6CL30V - Small Image
 
6S6CL30V - Large Image
Tech Bulletins
 
 
6S6CL30V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
30
Wattage
6
Shape
S6
Lamp Type
Incandescent
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Description
LAMP I 6S6/CL-30V
Product Type
6S6CL30V 30V 120/CS 10/Sku
extra long description
SYL 6S6/CL30V/16930 6S6CL30V 30V 12
Long Description
Incandescent S6 Bulb Shape Train and Country Home Light Clear Finish Candelabra Base 6Watt 30Volt
Additional Information
Voltage
30.00 V
lumens
45
Base
Candelabra
average life
1500
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
6S6/CL30V/16930
GTIN
00046135169304
UPC
046135169304
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat