74688 - Led A19 5.5W 27K 80CRI 450LUMEN E26 Med Base Dim

Sylvania

  • $3.20 (Each)
  • $3.20 (Each)

  • $19.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
74688
Manufacturer
Sylvania
Manufacturer's Part Number
LED5.5A19DIMO827URP/74688
Description
Led A19 5.5W 27K 80CRI 450LUMEN E26 Med Base Dim
Led A19, 5.5W, Dimmable, 80CRI, 450 Lumen, 2700K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135746888 / 00046135746888
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.20 (Each)
Standard Packaging
$19.20 (Per 6)
Resources
Images
 
 
74688 - Small Image
 
74688 - Large Image
Attachments
 
 
74688 - Specification Sheet
Other Links
 
 
74688 - Other
 
74688 - Other
 
74688 - Other
Tech Bulletins
 
 
74688 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.50
Voltage Rating
120.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Description
LED A19 5.5W 27K 80CRI 450LUMEN E26 MED BASE DIM
extra long description
SYL LED5.5A19DIMO827URP/74688 LED5.
Product Type
LED5.5A19DIMO827URP 6/CS 1/Sku
Long Description
LED A19, 5.5W, Dimmable, 80CRI, 450 Lumen, 2700K, 15000 Life, E26 Medium Base, FROSTED Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
450
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED5.5A19DIMO827URP/74688
GTIN
00046135746888
UPC
046135746888
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat