74688 - Led A19 5.5W 27K 80CRI 450LUMEN E26 Med Base Dim

Sylvania

  • $3.20 (Each)
  • $3.20 (Each)

  • $19.20 (Per 6)
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
74688
Manufacturer
Sylvania
Manufacturer's Part Number
LED5.5A19DIMO827URP/74688
Description
Led A19 5.5W 27K 80CRI 450LUMEN E26 Med Base Dim
Led A19, 5.5W, Dimmable, 80CRI, 450 Lumen, 2700K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135746888 / 00046135746888
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.20 (Each)
Standard Packaging
$19.20 (Per 6)
Resources
Images
 
 
74688 - Large Image
 
74688 - Small Image
Attachments
 
 
74688 - Specification Sheet
Tech Bulletins
 
 
74688 - Tech Bulletin
Other Links
 
 
74688 - Other
 
74688 - Other
 
74688 - Other
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
120.00
Wattage
5.50
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Description
LED A19 5.5W 27K 80CRI 450LUMEN E26 MED BASE DIM
extra long description
SYL LED5.5A19DIMO827URP/74688 LED5.
Product Type
LED5.5A19DIMO827URP 6/CS 1/Sku
Long Description
LED A19, 5.5W, Dimmable, 80CRI, 450 Lumen, 2700K, 15000 Life, E26 Medium Base, FROSTED Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
450
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED5.5A19DIMO827URP/74688
GTIN
00046135746888
UPC
046135746888
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat