7556.3V - T3.25 6.3V Mini Bayonet Base Incandescent Lamp

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7556.3V
Manufacturer
Osram Sylvania
Manufacturer's Part Number
755/35763
Description
T3.25 6.3V Mini Bayonet Base Incandescent Lamp
0.94 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Standard Package; Miniature Bayonet Base Type; T3-1/4 Shape Designation; 0.33 CD (Spherical) Intensity; C-2R Filament Type; 0.15 Ampere Design Current 1; 6.3 V Design Voltage 1; 20000 Life 1 In Hour; Diameter 0.43 Inch; Light Center Length 0.78 Inch
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135357633
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7556.3V - Small Image
 
7556.3V - Large Image
Attachments
 
 
7556.3V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
8410B
Wire Size
03266419070
Material, Color, and Finish
Enclosure Material
BIT EXTENSION, STEEL MATERIAL; 10-1/2 INCH SIZE; USED ON DIAMOND CORE BITS; THREAD SIZE 5/8 INCH-11 TPI
Base Type
Miniature Bayonet
Dimensions and Weight
Size
5262B
Overall Length
0.94 INCH
Descriptions
Product Type
Miniature Lamp
Description
T3.25 6.3V MINI BAYONET BASE INCANDESCENT LAMP
Long Description
LAMP, SHAPE DESIGNATION T3-1/4; DESIGN CURRENT 0.15 AMPERE; DESIGN VOLTAGE 6.3 V; MINIATURE BAYONET BASE; INTENSITY .33 CP; C2R FILAMENT; OVERALL LENGTH 0.94 INCH; LIFE 20000 HR; APPLICATION AUTOMOTIVE INSTRUMENT, INDICATOR
Additional Information
1000 watt
Commodity Description
TELEPHONE WALL JACK
Additional Information
Life 1 in hour
20000 hours
Design Voltage 1
6.3 V
Applicable Standard
8410W
Filament Type
C2R
Intensity
.33 CP
Design Current 1
0.15 AMPERE
Number of Jaws
0312100
Bypass Switch Type
RoHS Compliant; Overall Length 15.21 Inch; Shaft Diameter 0.875 Inch; Motor Type 3524M; Pulley End Bearing Type Ball; Pulley Shaft Indicator Standard; Number of Poles 4; Power Factor 72
Hub Type
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Knockouts
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE/BASE MATERIAL; BROWN COLOR; 6-20R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL 498, CSA C22.2 APPROVAL; 250 VAC VOLTAGE RATING; 20 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Manufacturer Information
Manufacturers Part Number
755/35763
Brand
OSRAM SYLVANIA
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Application
AUTOMOTIVE INSTRUMENT, INDICATOR
Enclosure
ELECTRICAL TAPE, RUBBER RESIN MATERIAL; WHITE FINISH; 66 FOOT; 3/4 INCH; UL, CSA APPROVAL; PREMIUM GRADE APPLICATION; 600 VOLT VOLTAGE RATING; 7 MIL THICKNESS; 200 DEG C TEMPERATURE RATING; 3000 VOLT DIELECTRIC STRENGTH; 3M BRAND; ROHS COMPLIANT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat