757 - T3.25 28V Mini Bayonet Base Incandescent Lamp

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
757
Manufacturer
Osram Sylvania
Manufacturer's Part Number
757/35781
Description
T3.25 28V Mini Bayonet Base Incandescent Lamp
1.06 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Standard Package; Miniature Bayonet Base Type; T3-1/4 Shape Designation; 0.62 CD (Spherical) Intensity; C-2F Filament Type; 0.08 Ampere Design Current 1; 28 V Design Voltage 1; 7500 Life 1 In Hour; Diameter 0.43 Inch; Light Center Length 0.75 Inch
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135357817
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
757 - Small Image
 
757 - Large Image
Attachments
 
 
757 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
8410B
Wire Size
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE/BASE MATERIAL; BROWN COLOR; 5-15R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL 498, CSA C22.2, NOM 426 APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Material, Color, and Finish
Enclosure Material
993
Base Type
Miniature Bayonet
Dimensions and Weight
Overall Length
0.94 INCH
Size
5262B
Descriptions
Product Type
Miniature Lamp
Description
T3.25 28V MINI BAYONET BASE INCANDESCENT LAMP
Long Description
LAMP, SHAPE DESIGNATION T3-1/4; DESIGN CURRENT 0.08 AMPERE; DESIGN VOLTAGE 28 V; MINIATURE BAYONET BASE; INTENSITY .62 CP; C2F FILAMENT; OVERALL LENGTH 0.94 INCH; LIFE 7500 HR; APPLICATION AUTOMOTIVE INSTRUMENT, INDICATOR
Additional Information
1000 watt
Commodity Description
TELEPHONE WALL JACK
Additional Information
Intensity
.62 CP
Applicable Standard
2132V
Design Current 1
0.08 AMPERE
Bypass Switch Type
03072103275
Knockouts
03266475180
Design Voltage 1
28 V
Number of Jaws
28 V
Filament Type
C2F
Life 1 in hour
7500 Hrs
Hub Type
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Manufacturer Information
Manufacturers Part Number
757/35781
Brand
OSRAM SYLVANIA
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
62 dB
Application
AUTOMOTIVE INSTRUMENT, INDICATOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat