75851 - 25W Programmable Driver 150-1250MA Output-Compact

Ledvance

  • $63.33 (Each)
  • $63.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75851
Manufacturer
Ledvance
Manufacturer's Part Number
LEDRV25UNVC1250DIM1JAUX12NFC/7
Description
25W Programmable Driver 150-1250MA Output-Compact
25W NFC Compact Constant Current Led Driver, 150 1250MA Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, J Style. NFC=Near Field Communication
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135758515 / 00046135758515
Weight per unit
0.551 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.33 (Each)
Resources
Images
 
 
75851 - Small Image
 
75851 - Large Image
Attachments
 
 
75851 - Specification Sheet
Tech Bulletins
 
 
75851 - Tech Bulletin
Other Links
 
 
75851 - Other
 
75851 - Other
 
75851 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
NFC LED DRIVER
Descriptions
Product Type
LEDRV25UNVC1250DIM1JAUX12NFC 20/CS 1/Sku
Description
25W PROGRAMMABLE DRIVER 150-1250MA OUTPUT-COMPACT
extra long description
SYL LEDrv25UNVC1250DIM1JAUX12NFC/75
Long Description
25W NFC Compact Constant Current LED Driver, 150 1250mA programmable, Dim 0 10V w/ 1 100% range, 12V AUX, J Style. NFC=Near Field Communication
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LEDRV25UNVC1250DIM1JAUX12NFC/7
GTIN
00046135758515
UPC
046135758515
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.551
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat