75854 - 100W Programmable Driver 350-1250MA Output-Outdoor

Ledvance

  • $74.31 (Each)
  • $74.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75854
Manufacturer
Ledvance
Manufacturer's Part Number
LEDRV100UNV1250DIMAUX12P6NFC/7
Description
100W Programmable Driver 350-1250MA Output-Outdoor
100W NFC Outdoor Constant Current Led Driver, 350 1250MA Programmable, Dim 0 10V W/ 10 100% Range, 12V Aux, IP66, NFC=Near Field Communication
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135758546 / 00046135758546
Weight per unit
2.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.31 (Each)
Resources
Images
 
 
75854 - Large Image
 
75854 - Small Image
Attachments
 
 
75854 - Specification Sheet
Tech Bulletins
 
 
75854 - Tech Bulletin
Other Links
 
 
75854 - Other
 
75854 - Other
 
75854 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
NFC LED DRIVER
Descriptions
Product Type
LEDRV100UNV1250DIMAUX12P6NFC 10/CS 1/Sku
Description
100W PROGRAMMABLE DRIVER 350-1250MA OUTPUT-OUTDOOR
Long Description
100W NFC Outdoor Constant Current LED Driver, 350 1250mA programmable, Dim 0 10V w/ 10 100% range, 12V AUX, IP66, NFC=Near Field Communication
extra long description
SYL LEDrv100UNV1250DIMAUX12P6NFC/75
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LEDRV100UNV1250DIMAUX12P6NFC/7
GTIN
00046135758546
UPC
046135758546
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
2.205
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat