75857 - 55W Programmable Driver 130-1300MA Output-Linear

Ledvance

  • $53.92 (Each)
  • $53.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75857
Manufacturer
Ledvance
Manufacturer's Part Number
LEDRV55UNVL1300DIM1AUX12NFC/75
Description
55W Programmable Driver 130-1300MA Output-Linear
55W NFC Linear Constant Current Led Driver, 130 1300 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135758577 / 00046135758577
Weight per unit
0.992 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.92 (Each)
Resources
Images
 
 
75857 - Large Image
 
75857 - Small Image
Attachments
 
 
75857 - Specification Sheet
Tech Bulletins
 
 
75857 - Tech Bulletin
Other Links
 
 
75857 - Other
 
75857 - Other
 
75857 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
NFC LINEAR LED DRIVER
Descriptions
Product Type
LEDRV55UNVL1300DIM1AUX12NFC 24/CS 1/Sku
Description
55W PROGRAMMABLE DRIVER 130-1300MA OUTPUT-LINEAR
Long Description
55W NFC Linear Constant Current LED Driver, 130 1300 mA programmable, Dim 0 10V w/ 1 100% range, 12V AUX, NFC= Near Field Communication. Field Programmable
extra long description
SYL LEDrv55UNVL1300DIM1AUX12NFC/758
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LEDRV55UNVL1300DIM1AUX12NFC/75
GTIN
00046135758577
UPC
046135758577
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.992
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat