AREADTD1A040UNV8 - *Delisted* 40W Led Area LT TWSTLK PC

Sylvania

  • $142.17 (Each)
  • $142.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AREADTD1A040UNV8
Manufacturer
Sylvania
Manufacturer's Part Number
AREADTD1A/040UNV850/NC/GR/6011
Description
*Delisted* 40W Led Area LT TWSTLK PC
Syl AREADTD1A/040UNV850/NC/GR/60111
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Security Lights Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135601118 / 4058118072569 / 00046135601118
Weight per unit
3.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.17 (Each)
Resources
Images
 
 
AREADTD1A040UNV8 - Large Image
 
AREADTD1A040UNV8 - Small Image
Attachments
 
 
AREADTD1A040UNV8 - Specification Sheet
Tech Bulletins
 
 
AREADTD1A040UNV8 - Tech Bulletin
Other Links
 
 
AREADTD1A040UNV8 - Other
 
AREADTD1A040UNV8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Material
ALUMINIUM
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Descriptions
Product Type
AREADTD1A040UNV850NCGR 1/CS 1/Sku
Description
*DELISTED* 40W LED AREA LT TWSTLK PC
Long Description
SYL AREADTD1A/040UNV850/NC/GR/60111
Additional Information
Voltage
120.00 - 277.00 V
lumens
4.8k
housing
ALUMINIUM
dimmable
No
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
AREADTD1A/040UNV850/NC/GR/6011
GTIN
00046135601118
UPC
046135601118
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.8499
Carton
1
Uses, Certifications, and Standards
standard
CSA
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat