CF30ELTWIST - 30W CFL 3000K 120V Self Ballasted 82CRI Med Base

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF30ELTWIST
Manufacturer
Sylvania
Manufacturer's Part Number
CF30EL/TWIST/830/29395
Description
30W CFL 3000K 120V Self Ballasted 82CRI Med Base
OBS29395 Dulux El 30W Twist Spiral Compact Fluorescent Lamp With Integral 120V Ballast, Medium Screwbase, 3000K Color Temperature, 82 Cri, Packaged 6/Carton
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135293955 / 00046135293955
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF30ELTWIST - Small Image
 
CF30ELTWIST - Large Image
Attachments
 
 
CF30ELTWIST - Specification Sheet
Other Links
 
 
CF30ELTWIST - Other
 
CF30ELTWIST - Other
Tech Bulletins
 
 
CF30ELTWIST - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
TWIST
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
82 W
Dimensions and Weight
Length
INCANDESCENT LAMPHOLDER, FIXTURE TYPE; UL, CUL APPROVAL; 600 VOLT VOLTAGE RATING; SCREW MOUNTING; PORCELAIN BODY MATERIAL; 660 WATT LAMP WATTAGE; (4) SCREW TERMINAL TYPE; KEYLESS OPERATOR TYPE; MEDIUM LAMP BASE; WHITE BODY COLOR
Diameter
POWER FUSE, CLASS RK5 TYPE; 2 INCH; UL 248-12, CSA, QPL-WF-1814, CE APPROVAL; 250 VAC/125 VDC VOLTAGE RATING; 9/16 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC) INTERRUPTING RATING; 0.2 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
Descriptions
Product Type
CF30ELTWIST830 6/CS 1/Sku
Description
30W CFL 3000K 120V SELF BALLASTED 82CRI MED BASE
extra long description
SYL CF30EL/TWIST/830/29395 CF30ELTW
Long Description
OBS29395 DULUX EL 30W Twist spiral compact fluorescent lamp with integral 120V ballast, medium screwbase, 3000K color temperature, 82 CRI, packaged 6/carton
Additional Information
average life
10000 V
lumens
2k lm
Base
Medium
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
CF30EL/TWIST/830/29395
sub brand
Dulux EL
GTIN
00046135293955
UPC
046135293955
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.46
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat