CF32DTEIN835 - 32W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF32DTEIN835
Manufacturer
Sylvania
Manufacturer's Part Number
CF32DT/E/IN/835/ECO/20885
Description
32W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 32W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135208850 / 00046135208850
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF32DTEIN835 - Small Image
 
CF32DTEIN835 - Large Image
Attachments
 
 
CF32DTEIN835 - Specification Sheet
Tech Bulletins
 
 
CF32DTEIN835 - Tech Bulletin
Other Links
 
 
CF32DTEIN835 - Other
 
CF32DTEIN835 - Other
 
CF32DTEIN835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
DULUX T/E
Shape
T4X3
Material, Color, and Finish
color temperature
3500
Finish
Phosphor Coated
Dimensions and Weight
Length
5.6
Descriptions
Product Type
CF32DTEIN835ECO 50/CS 1/Sku
Description
32W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT
extra long description
SYL CF32DT/E/IN/835/ECO/20885 CF32D
Long Description
DULUX 32W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
Voltage
120.00 V
average life
16000
lumens
2,400
total harmonic distortion
Ballast Dependent
start type
ELECTRONIC RAPID START
Base
GX24q-3
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
CF32DT/E/IN/835/ECO/20885
GTIN
00046135208850
UPC
046135208850
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.21
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat