F028830XPSSEC0 - 28W T8 48" 3K 85 Cri RS or Is Op

Sylvania

  • $11.68 (Each)
  • $11.68 (Each)

  • $350.40 (Per 30)
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
F028830XPSSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO28830XPSSECO3/22177
Description
28W T8 48" 3K 85 Cri RS or Is Op
28W, 48" Mol, T8 Octron Extended Performance Supersaver Fluorescent Lamp, 3000K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS or Is Operation, Ecologic3
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221774 / 00046135221774
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.68 (Each)
Standard Packaging
$350.40 (Per 30)
Resources
Images
 
 
F028830XPSSEC0 - Small Image
 
F028830XPSSEC0 - Large Image
Attachments
 
 
F028830XPSSEC0 - Specification Sheet
Other Links
 
 
F028830XPSSEC0 - Other
 
F028830XPSSEC0 - Other
 
F028830XPSSEC0 - Other
Tech Bulletins
 
 
F028830XPSSEC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Wattage
28
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
85
Finish
Phosphor Coated
Descriptions
Description
28W T8 48" 3K 85 CRI RS OR IS OP
Product Type
FO28830XPSSECO3 30/CS 1/Sku
extra long description
SYL FO28830XPSSECO3/22177 FO28830XP
Long Description
28W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 3000K color temperature, rare earth phosphor, 85 CRI, suitable for RS or IS Operation, ECOLOGIC3
Additional Information
average life
40000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Manufacturers Part Number
FO28/830/XP/SS/ECO3/22177
Brand
SYLVANIA
GTIN
00046135221774
UPC
046135221774
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F028830XPSSEC0.
Jump To:

Cross Referenced

These items are similar to F028830XPSSEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
00255 GE Lighting 00043168002554
72863 GE Lighting 00043168728638
22177 Osram Sylvania 00046135221774
21428 Osram Sylvania 00046135214288
21429 Osram Sylvania 00046135214295
21528 Osram Sylvania 00046135215285
22063 Osram Sylvania 00046135220630
F32T8/ADV830/EW/LL/ALTO 28 Watt Philips Lighting n/a

* All prices subject to change.

Begin Live Chat