F032735EC0 - 32W T8 48" 3500K 75 Cri Bi-Pin Energy Saving

Osram Sylvania

  • $4.12 (Each)
  • $4.12 (Each)

  • $123.60 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032735EC0
Manufacturer
Osram Sylvania
Manufacturer's Part Number
FO32/735/ECO
Description
32W T8 48" 3500K 75 Cri Bi-Pin Energy Saving
Lamp, Magnetic Rapid Start; 32 W; 48 Inch Nominal Length; Shape Designation T8; Style 735 Octron 700; Medium 2 Pin Base; Initial Intensity 2800 Lumen; Color Rendering Index 75; Color Temperature 3500 K; Life 20000 HR; Standard Package 30
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
046135219986
Weight per unit
0.4936 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Standard Packaging
$123.60 (Per 30)
Resources
Images
 
 
F032735EC0 - Small Image
 
F032735EC0 - Large Image
Attachments
 
 
F032735EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2800 LUMEN
Wattage
32 W
Material, Color, and Finish
Color Rendering Index
51898
Style
735 OCTRON 700
Base Type
Medium 2 Pin
Color Temperature in Kelvin
3500 K
Descriptions
Product Type
Linear Fluorescent Lamp
Description
32W T8 48" 3500K 75 CRI BI-PIN ENERGY SAVING
Additional Information
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION CONFERENCE ROOM, HOTEL, LOBBY, MOTEL, OFFICE, RESIDENTIAL, SHOP, SHOWROOM, SUPER MARKET; CONSTRUCTION STANDARD TUBE
Long Description
LAMP, MAGNETIC RAPID START; 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE 735 OCTRON 700; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2800 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 3500 K; LIFE 20000 HR; STANDARD PACKAGE 30
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Additional Information
Nominal Length
48 INCH
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
FO32/735/ECO
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
MAGNETIC RAPID START
Packaging
Standard Package
30 A
Weight per each
0.4936
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat