F032835EC0 - 32W T8 48" 3500K 82 Cri Bi-Pin Energy Saving

Sylvania

  • $5.95 (Each)
  • $5.95 (Each)

  • $178.50 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/835/ECO/21779
Description
32W T8 48" 3500K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135217791 / 00046135217791
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.95 (Each)
Carton
$178.50 (Per 30)
Resources
Images
 
 
F032835EC0 - Small Image
 
F032835EC0 - Large Image
 
F032835EC0 - Large Image
Attachments
 
 
F032835EC0 - Specification Sheet
Other Links
 
 
F032835EC0 - Other
 
F032835EC0 - Other
 
F032835EC0 - Other
Tech Bulletins
 
 
F032835EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
85
color temperature
3500 k
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.098 in
Length
48 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
32W T8 48" 3500K 82 CRI BI-PIN ENERGY SAVING
Short Description
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 3500K
Long Description
32W, 48" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC
extra long description
SYL FO32835ECO/21779 FO32835ECO 30/
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
2950 lm
start type
Magnetic Rapid Start
package quantity
30 EA
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO32/835/ECO/21779
Brand
SYLVANIA
sub brand
OSRAM SYLVANIA
GTIN
00046135217791
UPC
046135217791
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.42 lb/EA
Weight per each
0.42
Carton
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat