F040741EC0 - Fluor Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F040741EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO40/741/ECO/22104
Description
Fluor Lamp
Syl FO40/741/Eco/22104 FO40741ECO 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221040 / 00046135221040
Weight per unit
0.5333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F040741EC0 - Large Image
 
F040741EC0 - Small Image
Attachments
 
 
F040741EC0 - Specification Sheet
Other Links
 
 
F040741EC0 - Other
 
F040741EC0 - Other
Tech Bulletins
 
 
F040741EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T8
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
75
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Description
FLUOR LAMP
Product Type
FO40741ECO 30/CS 1/Sku
Long Description
SYL FO40/741/ECO/22104 FO40741ECO 3
Additional Information
average life
20000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
Sylvania (Usc)
sub brand
OCTRON 700, Ecologic
Manufacturers Part Number
FO40/741/ECO/22104
GTIN
00046135221040
UPC
046135221040
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5333
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat