F18T8CWK30 - 30" Appliance Cool White Lamp

Sylvania

  • $8.46 (Each)
  • $8.46 (Each)

  • $203.04 (Per 24)
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
F18T8CWK30
Manufacturer
Sylvania
Manufacturer's Part Number
F18T8CW/K30/23030
Description
30" Appliance Cool White Lamp
OBS23030 18W, 30" Mol, T8 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, Appliance and Vending Applications. 7500 Avg Rated Life At 3 HRS/Start
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135230301 / 00046135230301
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.46 (Each)
Standard Packaging
$203.04 (Per 24)
Resources
Images
 
 
F18T8CWK30 - Large Image
 
Small Image - Small Image
Other Links
 
 
F18T8CWK30 - Other
 
F18T8CWK30 - Other
Tech Bulletins
 
 
F18T8CWK30 - Tech Bulletin
Attachments
 
 
F18T8CWK30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Wattage
18
Shape
T8
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Description
30" APPLIANCE COOL WHITE LAMP
Product Type
F18T8CWK30 24/CS 1/Sku
extra long description
SYL F18T8CW/K30/23030 F18T8CWK30 24
Long Description
OBS23030 18W, 30" MOL, T8 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI, appliance and vending applications. 7500 Avg rated life at 3 hrs/start
Special Features
COOL WHITE
Additional Information
average life
7500
total harmonic distortion
Ballast Dependent
lumens
1400 Initial Lumens at 25 Degrees C
Base
Medium Bipin
start type
PREHEAT
Manufacturer Information
Manufacturers Part Number
F18T8CW/K30/23030
Brand
SYLVANIA
GTIN
00046135230301
UPC
046135230301
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.29
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F18T8CWK30.
Jump To:

Cross Referenced

These items are similar to F18T8CWK30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10349 GE Lighting 00043168103497
23030 Halco Lighting Technologies n/a
23030 Osram Sylvania 00046135230301
F18T8CW/K30 Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat