F25T12CW28 - 25W T12 28" Cool White 62 Cri Bi-Pin Fluor Lamp

Sylvania

  • $14.53 (Each)
  • $14.53 (Each)

  • $435.90 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F25T12CW28
Manufacturer
Sylvania
Manufacturer's Part Number
F25T12/CW/28/22527
Description
25W T12 28" Cool White 62 Cri Bi-Pin Fluor Lamp
Syl F25T12/CW/28/22527 F25T12CW28 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135225277 / 00046135225277
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.53 (Each)
Standard Packaging
$435.90 (Per 30)
Resources
Images
 
 
F25T12CW28 - Large Image
 
F25T12CW28 - Small Image
Attachments
 
 
F25T12CW28 - Specification Sheet
Tech Bulletins
 
 
F25T12CW28 - Tech Bulletin
Other Links
 
 
F25T12CW28 - Other
 
F25T12CW28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F25T12CW28 30/CS 1/Sku
Description
25W T12 28" COOL WHITE 62 CRI BI-PIN FLUOR LAMP
Long Description
SYL F25T12/CW/28/22527 F25T12CW28 3
Special Features
COOL WHITE
Additional Information
lumens
1670 Initial Lumens at 25 Degrees C
average life
7500
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
PREHEAT
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
F25T12/CW/28/22527
GTIN
00046135225277
UPC
046135225277
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.42
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat