F64T12CWH0 - 80W T12 64" Cool White High Output 62 Cri R17D

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F64T12CWH0
Manufacturer
Sylvania
Manufacturer's Part Number
F64T12/CW/HO/25352
Description
80W T12 64" Cool White High Output 62 Cri R17D
OBS25352 80W, 64" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135253522 / 00046135253522
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
F64T12CWH0 - Other
 
F64T12CWH0 - Other
Tech Bulletins
 
 
F64T12CWH0 - Tech Bulletin
Images
 
 
F64T12CWH0 - Large Image
Attachments
 
 
F64T12CWH0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color rendering index (cri)
60
color temperature
4200
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F64T12CWHO 30/CS 1/Sku
Description
80W T12 64" COOL WHITE HIGH OUTPUT 62 CRI R17D
Long Description
OBS25352 80W, 64" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI
Special Features
COOL WHITE
extra long description
SYL F64T12/CW/HO/25352 F64T12CWHO 3
Additional Information
average life
12000
lumens
5750 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
start type
Rapid Start
Base
Recessed Double Contact
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F64T12/CW/HO/25352
GTIN
00046135253522
UPC
046135253522
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.92
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F64T12CWH0.
Jump To:

Similar Items

Similar items are close alternatives to F64T12CWH0, though they may not be 100% alike.

Ge, 80 WTT, 5600 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 64 In Length, Recessed Do...
  • Our Part #: F64T12CWH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F64T12CW/HO-15PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($196.50) ·
F64T12CWH0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F64T12CWH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23083 GE Lighting 00043168230834
25352 Osram Sylvania 00046135253522

* All prices subject to change.

Begin Live Chat