F96T12CWX - 75W T12 96" 4100K CW 87 Cri

Sylvania

  • $11.37 (Each)
  • $11.37 (Each)

  • $170.55 (Per 15)
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
F96T12CWX
Manufacturer
Sylvania
Manufacturer's Part Number
F96T12/CWX/29478
Description
75W T12 96" 4100K CW 87 Cri
75W, 96 Inch Mol, T12 Instant Start Slimline Fluorescent Lamp, Deluxe Cool White Phosphor, 4100K Color Temperature, 87 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135294785 / 00046135294785
Weight per unit
1.4333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.37 (Each)
Carton
$170.55 (Per 15)
Resources
Images
 
 
F96T12CWX - Small Image
 
F96T12CWX - Large Image
 
F96T12CWX - Large Image
 
Small Image - Small Image
Attachments
 
 
F96T12CWX - Specification Sheet
Tech Bulletins
 
 
F96T12CWX - Tech Bulletin
Other Links
 
 
F96T12CWX - Other
 
F96T12CWX - Other
 
F96T12CWX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
INSTANT START
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
1-Pin
Color Rendering Index
87
Color
Cool White
color temperature
4100
color rendering index (cri)
87
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Description
75W T12 96" 4100K CW 87 CRI
Product Type
Linear Fluorescent Lamp
Short Description
Linear Fluorescent Lamp, 1-Pin, T12, 87 CRI, 75 W
Long Description
75W, 96 inch MOL, T12 instant start Slimline fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI. VIVID Color: High CRI lamps for color critical applications.
Special Features
COOL WHITE
extra long description
SYL F96T12CWX/29478 F96T12CWX 15/CS
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
4400 lm
start type
Instant Start
package quantity
15 CA
lumens
4400 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Single Pin
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F96T12/CWX/29478
sub brand
OSRAM SYLVANIA INC.
GTIN
00046135294785
UPC
046135294785
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.43 lb/EA
Weight per each
1.4333
Carton
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F96T12CWX.
Jump To:

Similar Items

Similar items are close alternatives to F96T12CWX, though they may not be 100% alike.

Fluorescent Lamp, FA8 Single-Pin Base, T12 Bulb Shape, 90, 12000 H Average Life,...
  • Our Part #: F96T12CWCWM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12/CW/C/WM
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($179.85) ·
F96T12CWCWM - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.99

Each

QTY:
Each
Add
F96T12XL/HL41/WM-Circleville C and I Skus In Pulp
  • Our Part #: F96T12XLHL41WM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F96T12XL/HL41/WM
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($257.40) ·
F96T12XLHL41WM - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$17.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F96T12CWX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66858 GE Lighting 00043168668583
22101 Osram Sylvania 00046135221019
29478 Osram Sylvania 00046135294785
29478 Philips Lighting n/a
29858 Philips Lighting n/a
34201 Philips Lighting n/a
F96T12/SPEC41/ALTO Philips Lighting 00046677366506

* All prices subject to change.

Begin Live Chat