FB40CWX6 - U Bent RS/PH FLR LMP

Sylvania

  • $14.54 (Each)
  • $14.54 (Each)

  • $174.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB40CWX6
Manufacturer
Sylvania
Manufacturer's Part Number
FB40/CWX/6/24004
Description
U Bent RS/PH FLR LMP
40W T12, Curvalume Rapid Start Fluorescent Lamp, 6" Leg Spacing, Rare Earth Phosphor, 4100K CCT, 87 Cri. Vivid Color: High Cri For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135240041 / 00046135240041
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.54 (Each)
Standard Packaging
$174.48 (Per 12)
Resources
Images
 
 
FB40CWX6 - Small Image
 
FB40CWX6 - Large Image
 
FB40CWX6 - Large Image
Attachments
 
 
FB40CWX6 - Specification Sheet
Tech Bulletins
 
 
FB40CWX6 - Tech Bulletin
Other Links
 
 
FB40CWX6 - Other
 
FB40CWX6 - Other
 
FB40CWX6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Shape
T12
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium 2 Pin
Color Rendering Index
87
color temperature
4100 k
Color
Cool White
color rendering index (cri)
87
Dimensions and Weight
Length
22.5 in
Diameter
1.5 in
Descriptions
Description
U BENT RS/PH FLR LMP
extra long description
SYL FB40/CWX/6/24004 FB40CWX6 12/CS
Product Type
Linear Fluorescent U-Shape Lamp
Features
40W T12, CURVALUME rapid start fluorescent lamp, 6" leg spacing, Rare Earth phosphor, 4100K CCT, 87 CRI. VIVID Color: High CRI for color critical applications.
Short Description
Linear Fluorescent U-Shape Lamp, T12, 40 W
Special Features
6 in Leg Spacing
Long Description
40W T12, CURVALUME rapid start fluorescent lamp, 6" leg spacing, Rare Earth phosphor, 4100K CCT, 87 CRI. VIVID Color: High CRI for color critical applications.
Additional Information
bulb shape
T12
Brightness (Lumens)
2100 lm
start type
Rapid Start
package quantity
1 CT;12 PK
Made in USA
yes
Voltage
100.00 V
average life
18000
lumens
2,300
Base
Medium Bipin
bulb type
T12
total harmonic distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FB40/CWX/6/24004
GTIN
00046135240041
UPC
046135240041
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
FLUORESCENT
Packaging
Weight
0.95 lb/EA
Weight per each
0.95
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat