LED120HIDR850 - 120W Led Hid Retrofit Corn Lamp - 5000K

Ledvance LLC

  • $148.20 (Each)
  • $148.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED120HIDR850
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED120HIDR850-4/CS-1/SKU/40723
Description
120W Led Hid Retrofit Corn Lamp - 5000K
OBSDR1AUNV850MOG 120W Led Hidr Lamp 5000K Corn Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135407239 / 00046135407239
Weight per unit
3.738 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.20 (Each)
Resources
Images
 
 
LED120HIDR850 - Small Image
 
LED120HIDR850 - Large Image
Tech Bulletins
 
 
LED120HIDR850 - Tech Bulletin
Other Links
 
 
LED120HIDR850 - Other
 
LED120HIDR850 - Other
Attachments
 
 
LED120HIDR850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
120.00
Lamp Type
LED HIDR CORN LAMP
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
80
Descriptions
Description
120W LED HID RETROFIT CORN LAMP - 5000K
Product Type
LED120HIDR850 4/CS 1/Sku
extra long description
SYL LED120HIDR850-4/CS-1/SKU/40723
Long Description
OBSDR1AUNV850MOG 120W LED HIDr Lamp 5000K Corn Lamp
Additional Information
average life
50000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED120HIDR850-4/CS-1/SKU/40723
GTIN
00046135407239
UPC
046135407239
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
3.738
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat