LED14PAR38DIM850 - 14W Led PAR38 50K 40deg

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14PAR38DIM850
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED14PAR38DIM850FL40GL1WRP/740
Description
14W Led PAR38 50K 40deg
OBS74064 Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135740640 / 00046135740640
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED14PAR38DIM850 - Small Image
 
LED14PAR38DIM850 - Large Image
Attachments
 
 
LED14PAR38DIM850 - Specification Sheet
Tech Bulletins
 
 
LED14PAR38DIM850 - Tech Bulletin
Other Links
 
 
LED14PAR38DIM850 - Other
 
LED14PAR38DIM850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
57750
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
LED PAR38
Shape
PAR38
Material, Color, and Finish
color temperature
5000 V
color rendering index (cri)
82 W
Color
Orange Alert
Style
PAR38-shape
Dimensions and Weight
Size
4.76 IN
Descriptions
Description
14W LED PAR38 50K 40DEG
Product Type
LED14PAR38DIM850FL40GL1WRP 6/CS 1/Sku
extra long description
SYL LED14PAR38DIM850FL40GL1WRP/7406
Long Description
OBS74064 LED PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 25000 life
Additional Information
lumens
1,050 W
average life
25000 HR
beam angle
40 W
Base
Medium
dimmable
Yes Yes/No
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED14PAR38DIM850FL40GL1WRP/740
sub brand
Ultra
GTIN
00046135740640
UPC
046135740640
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Status
Inactive
Packaging
Weight per each
1.57
Carton
1
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED14PAR38DIM850.
Jump To:

Similar Items

Similar items are close alternatives to LED14PAR38DIM850, though they may not be 100% alike.

Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 15000 Life, E26 Medium Base
  • Our Part #: LED13PAR38DIM850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED14PAR38DIM850FL4013YGLWRP/7
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($71.28) ·
LED13PAR38DIM850 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat