LED16PAR38DIM850 - 16W Led PAR38 50K 1300LMP

Sylvania

  • $12.39 (Each)
  • $12.39 (Each)

  • $74.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16PAR38DIM850
Manufacturer
Sylvania
Manufacturer's Part Number
LED16PAR38DIM850FL4013YGLWRP/7
Description
16W Led PAR38 50K 1300LMP
Led PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 5000K, 15000 Life, E26 Medium Base
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135749506 / 00046135749506
Weight per unit
1.4235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.39 (Each)
Carton
$74.34 (Per 6)
Resources
Attachments
 
 
LED16PAR38DIM850 - Specification Sheet
Other Links
 
 
LED16PAR38DIM850 - Other
 
LED16PAR38DIM850 - Other
 
LED16PAR38DIM850 - Other
Images
 
 
LED16PAR38DIM850 - Large Image
 
LED16PAR38DIM850 - Small Image
Tech Bulletins
 
 
LED16PAR38DIM850 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16.00
Voltage Rating
120.00
Lamp Type
LED PAR38
Shape
PAR38
Material, Color, and Finish
color rendering index (cri)
82
Style
PAR38-shape
Dimensions and Weight
Size
4.8
Descriptions
Product Type
LED16PAR38DIM850FL4013YGLWRP 6/CS 1/Sku
Description
16W LED PAR38 50K 1300LMP
extra long description
SYL LED16PAR38DIM850FL4013YGLWRP/74
Long Description
LED PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 5000K, 15000 Life, E26 Medium Base
Additional Information
lumens
1,300
Voltage
120.00 V
average life
15000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED16PAR38DIM850FL4013YGLWRP/7
GTIN
00046135749506
UPC
046135749506
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.4235
Carton
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat