LED17T8L48FG84 - *Delisted* 17W Led T8 48" 41K DBL 120-277V

Ledvance LLC

  • $13.61 (Each)
  • $13.61 (Each)

  • $340.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17T8L48FG84
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED17T8/L48/FG/841/BF/41456
Description
*Delisted* 17W Led T8 48" 41K DBL 120-277V
OBS48FGDIM841BFG2 4FT, Ledlescenttm Ballast Free Dimmable Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 4100 K, 50000 HRS Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135414565 / 00046135414565
Weight per unit
0.489 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$340.25 (Per 25)
Resources
Images
 
 
LED17T8L48FG84 - Small Image
 
LED17T8L48FG84 - Large Image
Attachments
 
 
LED17T8L48FG84 - Specification Sheet
Tech Bulletins
 
 
LED17T8L48FG84 - Tech Bulletin
Other Links
 
 
LED17T8L48FG84 - Other
 
LED17T8L48FG84 - Other
 
LED17T8L48FG84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED T8
Descriptions
Description
*DELISTED* 17W LED T8 48" 41K DBL 120-277V
extra long description
SYL M841BFG2-LED17T8/L48/FG/841/BFG
Product Type
LED17T8L48FG841BFG2 25/CS 1/Sku
Long Description
OBS48FGDIM841BFG2 4ft, LEDlescentTM Ballast Free Dimmable LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 4100 K, 50000 hrs Life
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,200
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED17T8/L48/FG/841/BF/41456
GTIN
00046135414565
UPC
046135414565
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.489
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat