LED17T8L48FG850S - 17W Led T8 48" 50K Glass

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17T8L48FG850S
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED17T8/L48/FG/850/SUB/G6/7511
Description
17W Led T8 48" 50K Glass
OBSL48/FG/850/Sub/G7 4FT Substitube Led T8 With Frosted Glass Lens, 17W, 82 Cri, 2200 Lumen, 5000K, 36000 HRS Life, Non Dimmable. Compatible With Electronic Instant Start <(>&<)> Programmed Rapid Start T8 Ballasts (Parallel Wiring) With Input Voltage Of 120 277V <(>&<)> 347V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135751189 / 4052899389106 / 00046135751189
Weight per unit
0.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED17T8L48FG850S - Large Image
 
LED17T8L48FG850S - Large Image
Attachments
 
 
LED17T8L48FG850S - Specification Sheet
Other Links
 
 
LED17T8L48FG850S - Other
 
LED17T8L48FG850S - Other
Tech Bulletins
 
 
LED17T8L48FG850S - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material
Glass
Shape
T8
Wattage
17 W
Lamp Type
LED T8
Material, Color, and Finish
Color Rendering Index
82
color temperature
5000 k
Finish
Frosted
color rendering index (cri)
82 W
Style
Tube, double-ended
Color
WHITE GLOSS
Dimensions and Weight
Length
48 in
Size
1 in
Descriptions
Description
17W LED T8 48" 50K GLASS
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 5000K, 2200 lm, 17 W
extra long description
SYL LED17T8/L48/FG/850/SUB/G6/75118
Long Description
OBSL48/FG/850/SUB/G7 4ft SubstiTUBE LED T8 with frosted glass lens, 17W, 82 CRI, 2200 Lumen, 5000K, 36000 hrs life, non dimmable. Compatible with electronic instant start <(>&<)> programmed rapid start T8 ballasts (Parallel wiring) with input voltage of 120 277V <(>&<)> 347V
Additional Information
beam angle
220 °
Brightness (Lumens)
2200 lm
average life
36000 h
lumens
2,200 VAC
Base
G13
dimmable
No
Manufacturer Information
Manufacturers Part Number
LED17T8/L48/FG/850/SUB/G6/7511
Brand
Ledvance LLC
sub brand
SubstiTUBE
GTIN
00046135751189
UPC
046135751189
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.856
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat