LED24T5H0L48FG84 - *Delsited* 24W Led T5 Ho 48" 41K DBL End 3500LM

Sylvania

  • $16.79 (Each)
  • $16.79 (Each)

  • $419.75 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED24T5H0L48FG84
Manufacturer
Sylvania
Manufacturer's Part Number
LED24T5HO/L48/FG/841/BF/40610
Description
*Delsited* 24W Led T5 Ho 48" 41K DBL End 3500LM
OBS40610 Led T5HO Ledlescent 4FT, 24W, 82CRI, 3500 Lumen, 4100K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135406102 / 00046135406102
Weight per unit
0.34912 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.79 (Each)
Standard Packaging
$419.75 (Per 25)
Resources
Images
 
 
LED24T5H0L48FG84 - Small Image
 
LED24T5H0L48FG84 - Large Image
Attachments
 
 
LED24T5H0L48FG84 - Specification Sheet
Tech Bulletins
 
 
LED24T5H0L48FG84 - Tech Bulletin
Other Links
 
 
LED24T5H0L48FG84 - Other
 
LED24T5H0L48FG84 - Other
 
LED24T5H0L48FG84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
24.00
Lamp Type
LED T5HO LEDLESCENT 4FT
Shape
T5
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
0.67
Descriptions
Product Type
LED24T5HOL48FG841BF 25/CS 1/Sku
extra long description
SYL LED24T5HO/L48/FG/841/BF/40610 L
Long Description
OBS40610 LED T5HO LEDlescent 4ft, 24W, 82CRI, 3500 Lumen, 4100K, 50000 life
Description
*DELSITED* 24W LED T5 HO 48" 41K DBL END 3500LM
Additional Information
Voltage
120.00 - 277.00 V
lumens
3,500
average life
50000
Base
Miniature Bipin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED24T5HO/L48/FG/841/BF/40610
GTIN
00046135406102
UPC
046135406102
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.34912
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat