LED5R20DIM82710Y - 5W Led R20 27K 325LM 11000HRS

Sylvania

  • $3.03 (Each)
  • $3.03 (Each)

  • $18.18 (Per 6)
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
LED5R20DIM82710Y
Manufacturer
Sylvania
Manufacturer's Part Number
LED5R20DIM82710YVRP2/73993
Description
5W Led R20 27K 325LM 11000HRS
Led R20, 5W, Dimmable, 325 Lumen, 2700K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135739934 / 00046135739934
Weight per unit
0.1925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Standard Packaging
$18.18 (Per 6)
Resources
Images
 
 
LED5R20DIM82710Y - Small Image
 
LED5R20DIM82710Y - Large Image
 
LED5R20DIM82710Y - Large Image
Attachments
 
 
LED5R20DIM82710Y - Specification Sheet
Other Links
 
 
LED5R20DIM82710Y - Other
 
LED5R20DIM82710Y - Other
 
LED5R20DIM82710Y - Other
Tech Bulletins
 
 
LED5R20DIM82710Y - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
R20
Voltage Rating
120.00
Wattage
5.00
Lamp Type
LED R20
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26 Medium
color rendering index (cri)
80
Dimensions and Weight
Diameter
2.63 in
Length
3.75 in
Size
2.52
Descriptions
Description
5W LED R20 27K 325LM 11000HRS
Product Type
Led Lamp
Short Description
LED Lamp, R20, 80 CRI, 2700K, 5W, 120V
Additional Information
Lead Free;RoHS Compliant;Operating Temperature -4 to 104 Deg F;Power Factor 0.7
extra long description
SYL LED5R20DIM82710YVRP2/73993 LED5
Long Description
LED R20, 5W, Dimmable, 325 Lumen, 2700K, 11000 life
Additional Information
average life
11000 h
Brightness (Lumens)
325 lm
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+45 °C
Power Factor
0.7
Standards Met
ETL Approved;RoHS Compliant;
package quantity
12 CA;2 PK
Voltage
120.00 V
lumens
325
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED5R20DIM82710YVRP2/73993
GTIN
00046135739934
UPC
046135739934
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.19 lb
Weight per each
0.1925
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting;Recessed Downlight;Wall Washer;Track Lighting
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat