LED6.5A19DIM822V - 6.5W Led A19 Vintage 2175K 650LM Amber

Sylvania

  • $7.87 (Each)
  • $7.87 (Each)

  • $125.92 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6.5A19DIM822V
Manufacturer
Sylvania
Manufacturer's Part Number
LED6.5A19DIM822VING3B4/40063
Description
6.5W Led A19 Vintage 2175K 650LM Amber
Syl LED6.5A19DIM822VING3B4/40063 Le
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135400636 / 00046135400636
Weight per unit
0.1434 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.87 (Each)
Carton
$125.92 (Per 16)
Standard Packaging
$7.87 (Each)
Resources
Images
 
 
LED6.5A19DIM822V - Large Image
 
LED6.5A19DIM822V - Small Image
Attachments
 
 
LED6.5A19DIM822V - Specification Sheet
Other Links
 
 
LED6.5A19DIM822V - Other
 
LED6.5A19DIM822V - Other
Tech Bulletins
 
 
LED6.5A19DIM822V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Shape
A19
Lamp Type
LED A19
Wattage
6.50
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.37
Descriptions
Product Type
LED6.5A19DIM822VING3B4 16/CS 4/Sku
Description
6.5W LED A19 VINTAGE 2175K 650LM AMBER
Long Description
SYL LED6.5A19DIM822VING3B4/40063 LE
Additional Information
Voltage
120.00 V
Base
E26 Medium
average life
15000
lumens
650
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED6.5A19DIM822VING3B4/40063
GTIN
00046135400636
UPC
046135400636
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.1434
Carton
16
Package
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat