LED6R20DIM830G4B - 6W Led R20 30K 450LM

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6R20DIM830G4B
Manufacturer
Sylvania
Manufacturer's Part Number
LED6R20DIM830G4B/74784
Description
6W Led R20 30K 450LM
Syl LED6R20DIM830G4B/74784 Led6r20d
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135747847 / 00046135747847
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED6R20DIM830G4B - Large Image
 
LED6R20DIM830G4B - Small Image
Attachments
 
 
LED6R20DIM830G4B - Specification Sheet
Other Links
 
 
LED6R20DIM830G4B - Other
 
LED6R20DIM830G4B - Other
Tech Bulletins
 
 
LED6R20DIM830G4B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
6.00
Lamp Type
LED R20
Shape
R20
Material, Color, and Finish
color rendering index (cri)
80
Style
R20-Shape
Dimensions and Weight
Size
2.52
Descriptions
Description
6W LED R20 30K 450LM
Product Type
LED6R20DIM830G4B 6/CS 1/Sku
Long Description
SYL LED6R20DIM830G4B/74784 LED6R20D
Additional Information
Voltage
120.00 V
average life
15000
lumens
450
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED6R20DIM830G4B/74784
Brand
SYLVANIA
GTIN
00046135747847
UPC
046135747847
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.405
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat