LED8.5A19F84110Y - 8.5W Led A19 41K 800LM

Sylvania

  • $2.50 (Each)
  • $2.50 (Each)

  • $15.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8.5A19F84110Y
Manufacturer
Sylvania
Manufacturer's Part Number
LED8.5A19F84110YV/74321
Description
8.5W Led A19 41K 800LM
Led A19, 8.5W 80CRI, 800 Lumen, 4100K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135743214 / 00046135743214
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Standard Packaging
$15.00 (Per 6)
Resources
Images
 
 
LED8.5A19F84110Y - Small Image
 
Large Image - Large Image
 
LED8.5A19F84110Y - Large Image
 
Small Image - Small Image
Attachments
 
 
LED8.5A19F84110Y - Specification Sheet
Tech Bulletins
 
 
LED8.5A19F84110Y - Tech Bulletin
Other Links
 
 
LED8.5A19F84110Y - Other
 
LED8.5A19F84110Y - Other
 
LED8.5A19F84110Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
8.50
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Description
8.5W LED A19 41K 800LM
extra long description
SYL LED8.5A19F84110YV/74321 LED8.5A
Product Type
LED8.5A19F84110YV 6/CS 1/Sku
Long Description
LED A19, 8.5W 80CRI, 800 Lumen, 4100K, 11000 life
Additional Information
average life
11000
Voltage
120.00 V
lumens
800
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED8.5A19F84110YV/74321
GTIN
00046135743214
UPC
046135743214
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.205
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat