LED9A19DIM0830U - 9W Led A19 30K 800LM

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9A19DIM0830U
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED9A19DIMO830U/74399
Description
9W Led A19 30K 800LM
OBS74399 Led A19, 9W, Dimmable, 80CRI, 800 Lumen, 3000K, 15000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135743993 / 00046135743993
Weight per unit
0.2267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED9A19DIM0830U - Small Image
 
LED9A19DIM0830U - Large Image
Attachments
 
 
LED9A19DIM0830U - Specification Sheet
Tech Bulletins
 
 
LED9A19DIM0830U - Tech Bulletin
Other Links
 
 
LED9A19DIM0830U - Other
 
LED9A19DIM0830U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC
Wattage
9 W
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
80 WTT
Style
A-shape
Dimensions and Weight
Size
2.36 in
Descriptions
Description
9W LED A19 30K 800LM
Product Type
LED9A19DIMO830U 6/CS 1/Sku
extra long description
SYL LED9A19DIMO830U/74399 LED9A19DI
Long Description
OBS74399 LED A19, 9W, Dimmable, 80CRI, 800 Lumen, 3000K, 15000 life
Additional Information
average life
15000 HR
Base
E26 Medium
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED9A19DIMO830U/74399
Brand
Ledvance LLC
sub brand
Ultra
GTIN
00046135743993
UPC
046135743993
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Status
Inactive
Packaging
Weight per each
0.2267
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED9A19DIM0830U.
Jump To:

Similar Items

Similar items are close alternatives to LED9A19DIM0830U, though they may not be 100% alike.

Led A19, 9W, Dimmable, 80CRI, 800 Lumen, 3000K, 15000 Life, E26 Medium Base, Fro...
  • Our Part #: LED9A19DIM0830UR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED9A19DIMO830URP/40043
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($15.60) ·
LED9A19DIM0830UR - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat