LEDRT56900927FL8 - *Delisted* 6" 13W Led Retro 27K 900LM

Sylvania

  • $15.13 (Each)
  • $15.13 (Each)

  • $30.26 (Per 2)
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
LEDRT56900927FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56900927FL80/74294
Description
*Delisted* 6" 13W Led Retro 27K 900LM
OBS74294 900LM, 2700K, 90CRI, Led Recessed Downlight Kit Replacing Up to 75W Incandescent BR30, Suitable For 5 and 6 Inch Housings. Medium Base Socket Adaptor Included. Integrated White Trim, Smooth Reflector.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742941 / 00046135742941
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.13 (Each)
Standard Packaging
$30.26 (Per 2)
Resources
Images
 
 
LEDRT56900927FL8 - Small Image
 
LEDRT56900927FL8 - Large Image
Attachments
 
 
LEDRT56900927FL8 - Specification Sheet
Tech Bulletins
 
 
LEDRT56900927FL8 - Tech Bulletin
Other Links
 
 
LEDRT56900927FL8 - Other
 
LEDRT56900927FL8 - Other
 
LEDRT56900927FL8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.00
Voltage Rating
120.00
Shape
SPECIAL
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
90
Descriptions
Product Type
LEDRT56900927FL80 2/CS 1/Sku
Long Description
OBS74294 900lm, 2700K, 90CRI, LED recessed downlight kit replacing up to 75W incandescent BR30, suitable for 5 and 6 inch housings. Medium base socket adaptor included. Integrated white trim, Smooth reflector.
extra long description
SYL LEDRT56900927FL80/74294 LEDRT56
Description
*DELISTED* 6" 13W LED RETRO 27K 900LM
Additional Information
beam angle
110
Voltage
120.00 V
average life
50000
lumens
900
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56900927FL80/74294
GTIN
00046135742941
UPC
046135742941
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.1
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat