M1500MULTIKIT - Mag Hid Ballast

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M1500MULTIKIT
Manufacturer
Ledvance LLC
Manufacturer's Part Number
M1500/MULTI-KIT/46808
Description
Mag Hid Ballast
OBS46808 120/208/240/277V Multi Tap Magnetic Core and Coil Ballast For 1500W Metal Halide Lamp
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Magnetic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Universal Ballast Unv
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
046135468087 / 4006584568482 / 00046135468087
Weight per unit
30.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M1500MULTIKIT - Large Image
Attachments
 
 
M1500MULTIKIT - Specification Sheet
Other Links
 
 
M1500MULTIKIT - Other
 
M1500MULTIKIT - Other
Tech Bulletins
 
 
M1500MULTIKIT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Voltage Rating
120/208/240/277 VAC
Wattage
1605.00 WTT
amperage rating
5.85/6.75/7.8/13.5 A
Lamp Type
METALARC METAL HALIDE MAGNETIC
Dimensions and Weight
Height
4.25 in
Length
6 in
Width
6.1 in
Descriptions
Description
MAG HID BALLAST
Product Type
M1500MULTIKIT 1/CS 1/Sku
extra long description
SYL M1500/MULTI-KIT/46808 M1500MULT
Long Description
OBS46808 120/208/240/277V multi tap magnetic core and coil ballast for 1500W metal halide lamp
Special Features
Multi Tap, Magnetic Core and Coil, Circuit Type Constant Wattage Autotransformer, Input Power 1605 WAT, Open Circuit Voltage 435 V, Ground Ballast Core
Additional Information
Minimum Starting Temperature
-22 F
total harmonic distortion
<20 PCT
Ballast Factor
1 PH
Power Factor
88377811290
ANSI Code
M48
dimmable
No
start type
OCV
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
M1500/MULTI-KIT/46808
sub brand
METALARC
GTIN
00046135468087
UPC
046135468087
Taxonomies, Classifications, and Categories
Category Description
UNIVERSAL BALLAST UNV
Type
Magnetic HID Ballast
Packaging
Weight per each
30.01
Carton
1
Uses, Certifications, and Standards
standard
cUL; M48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat