M175MULTIKIT - *Delisted* Ballast MH M175/120-277/Multi Kit

Osram

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M175MULTIKIT
Manufacturer
Osram
Manufacturer's Part Number
M175/MULTI-KIT/47735
Description
*Delisted* Ballast MH M175/120-277/Multi Kit
OBS47735 120/208/240/277V Multi Tap Magnetic Core and Coil Ballast For 175W Metal Halide Lamp
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Magnetic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135477355 / 00046135477355
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M175MULTIKIT - Small Image
 
M175MULTIKIT - Large Image
Attachments
 
 
M175MULTIKIT - Specification Sheet
Other Links
 
 
M175MULTIKIT - Other
 
M175MULTIKIT - Other
Tech Bulletins
 
 
M175MULTIKIT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
1.8, 1.04, 0.9, 0.78
Voltage Rating
120, 208, 240, 277
Wattage
175
Lamp Type
METALARC METAL HALIDE MAGNETIC
Dimensions and Weight
Height
5.435000000000000
Length
7.100000000000000
Width
7.100000000000000
Descriptions
Product Type
M175MULTIKIT 1/CS 1/Sku
extra long description
SYL M175/MULTI-KIT/47735 M175MULTIK
Description
*DELISTED* BALLAST MH M175/120-277/MULTI KIT
Long Description
OBS47735 120/208/240/277V multi tap magnetic core and coil ballast for 175W metal halide lamp
Special Features
Multi Tap, Magnetic Core and Coil, Circuit Type Constant Wattage Autotransformer, Input Power 210 WAT, Open Circuit Voltage 305 V, Ground Ballast Core, Class P
Additional Information
Minimum Starting Temperature
-22.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
start type
OCV
ANSI Code
M57, H39
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
M175/MULTI-KIT/47735
GTIN
00046135477355
UPC
046135477355
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID Ballast
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
standard
M57
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat