M175SUPER5KIT - Ballast Lamp

Osram

  • $132.05 (Each)
  • $132.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M175SUPER5KIT
Manufacturer
Osram
Manufacturer's Part Number
M175/SUPER5-KIT/47243
Description
Ballast Lamp
OBS47243 120/208/240/277/480V 5 Tap Magnetic Core and Coil Probe Start Ballast For 175W Probe Start Metal Halide Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Universal Ballast Unv
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135472435 / 00046135472435
Weight per unit
8.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.05 (Each)
Resources
Images
 
 
M175SUPER5KIT - Large Image
 
M175SUPER5KIT - Small Image
Attachments
 
 
M175SUPER5KIT - Specification Sheet
Other Links
 
 
M175SUPER5KIT - Other
 
M175SUPER5KIT - Other
Tech Bulletins
 
 
M175SUPER5KIT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
METALARC METAL HALIDE MAGNETIC
Number of Lamps
1
amperage rating
1.96, 1.15, 1, 0.86, 0.54
Voltage Rating
120, 208, 240, 277, 480
Wattage
175
Dimensions and Weight
Height
3.000000000000000
Length
4.000000000000000
Width
4.000000000000000
Descriptions
Product Type
M175SUPER5KIT 1/CS 1/Sku
Description
BALLAST LAMP
extra long description
SYL M175/SUPER5-KIT/47243 M175SUPER
Long Description
OBS47243 120/208/240/277/480V 5 tap magnetic core and coil probe start ballast for 175W probe start metal halide lamp
Special Features
Multi Tap, Magnetic Core and Coil, Circuit Type Constant Wattage Autotransformer, Input Power 210 WAT, Open Circuit Voltage 305 V, Ground Ballast Core
Additional Information
start type
Pulse
Minimum Starting Temperature
-22.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
ANSI Code
M57
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
M175/SUPER5-KIT/47243
GTIN
00046135472435
UPC
046135472435
Taxonomies, Classifications, and Categories
Category Description
UNIVERSAL BALLAST UNV
Type
Magnetic HID Ballast
Packaging
Weight per each
8.36
Carton
1
Uses, Certifications, and Standards
standard
cUL, M57
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat