QTP2X26CFUNVDM - *Delisted* Lo PWR Ballast

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTP2X26CFUNVDM
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QTP-2X26/CF/UNV-DM/51833
Description
*Delisted* Lo PWR Ballast
OBS51833 Low Power Dual Entry Ballast.
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135518331 / 00046135518331
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
QTP2X26CFUNVDM - Specification Sheet
Other Links
 
 
QTP2X26CFUNVDM - Other
 
QTP2X26CFUNVDM - Other
 
QTP2X26CFUNVDM - Other
Images
 
 
QTP2X26CFUNVDM - Small Image
 
QTP2X26CFUNVDM - Large Image
Tech Bulletins
 
 
QTP2X26CFUNVDM - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
61
Descriptions
Product Type
QTP2X26CFUNVDM 20/CS 1/Sku
extra long description
SYL QTP-2X26/CF/UNV-DM/51833 QTP2X2
Description
*DELISTED* LO PWR BALLAST
Long Description
OBS51833 LOW POWER DUAL ENTRY BALLAST.
Special Features
Low Power Dual Entry
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QTP-2X26/CF/UNV-DM/51833
GTIN
00046135518331
UPC
046135518331
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballast
Packaging
Weight per each
0.54
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat