QTP2X96T12H0UNVS - Qtp2x96t12h0unvrssc

Osram

  • $89.42 (Each)
  • $89.42 (Each)

  • $357.68 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTP2X96T12H0UNVS
Manufacturer
Osram
Manufacturer's Part Number
QTP2X96T12HOUNVRS-SC/75303
Description
Qtp2x96t12h0unvrssc
OBS12HOUNVRSSC 2 Lamp 8 Foot Electronic Fluorescent High Output Universal Input Voltage Ballast, 4 Pack
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135753039 / 00046135753039
Weight per unit
1.5825 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.42 (Each)
Standard Packaging
$357.68 (Per 4)
Resources
Images
 
 
QTP2X96T12H0UNVS - Large Image
 
QTP2X96T12H0UNVS - Small Image
 
Small Image - Small Image
Attachments
 
 
QTP2X96T12H0UNVS - Specification Sheet
Other Links
 
 
QTP2X96T12H0UNVS - Other
 
QTP2X96T12H0UNVS - Other
 
QTP2X96T12H0UNVS - Other
Tech Bulletins
 
 
QTP2X96T12H0UNVS - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1.310
Length
10.060
Width
2.930
Descriptions
Description
QTP2X96T12H0UNVRSSC
extra long description
SYL QTP2X96T12HOUNVRS-SC/75303 QTP2
Product Type
QTP2X96T12HOUNVRSSC 4/CS 1/Sku
Long Description
OBS12HOUNVRSSC 2 lamp 8 foot electronic fluorescent High Output universal input voltage ballast, 4 pack
Additional Information
Voltage
120.00 - 277.00 V
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
QTP2X96T12HOUNVRS-SC/75303
GTIN
00046135753039
UPC
046135753039
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
1.5825
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat