1276AL - 1/2" Al Pipe Strap

T&B Ind Fitting

  • $7.36 (Each)
  • $7.36 (Each)

  • $736.08 (Per 100)

  • $3,680.40 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1276AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1276AL
Description
1/2" Al Pipe Strap
1/2 Inch Pipe Strap, Aluminum, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210801865 / 5414363076643 / 00786210801865
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Carton
$736.08 (Per 100)
Standard Packaging
$3,680.40 (Per 500)
Resources
360 Images
 
 
1276AL - 360 Image
Images
 
 
1276AL - Small Image
 
1276AL - Large Image
 
1276AL - Large Image
 
1276AL - Large Image
Attachments
 
 
1276AL - Specification Sheet
Other Links
 
 
1276AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" AL PIPE STRAP
extra long description
ABB 1276AL ALUM. PIPE STRAP
Product Type
Alum. Pipe Strap
Long Description
1/2 Inch Pipe Strap, Aluminum, for Use with Rigid/IMC Conduit
Special Features
Designed to Fit Each Size of Conduit Snugly
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
1276AL
GTIN
00786210801865
UPC
786210801865
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Strap for Securing Conduit Systems
Packaging
Weight per each
0.025
Carton
100
Package
500
Uses, Certifications, and Standards
standard
CSA
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat