1277AL - 3/4" 1H Alum Pipe Strap

T&B Ind Fitting

  • $3.41 (Each)
  • $3.41 (Each)

  • $170.64 (Per 50)

  • $341.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1277AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1277AL
Description
3/4" 1H Alum Pipe Strap
3/4 Inch Pipe Strap, Aluminum, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210801872 / 5414363076650 / 00786210801872
Weight per unit
0.043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.41 (Each)
Carton
$170.64 (Per 50)
Resources
360 Images
 
 
1277AL - 360 Image
Images
 
 
1277AL - Large Image
 
1277AL - Large Image
 
1277AL - Large Image
Attachments
 
 
1277AL - Specification Sheet
Other Links
 
 
1277AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" 1H ALUM PIPE STRAP
Product Type
Aluminum Pipe Strap
extra long description
ABB 1277AL ALUMINUM PIPE STRAP
Long Description
3/4 Inch Pipe Strap, Aluminum, for Use with Rigid/IMC Conduit
Special Features
Designed to Fit Each Size of Conduit Snugly
Manufacturer Information
Manufacturers Part Number
1277AL
Brand
T&B Ind Fitting
GTIN
00786210801872
UPC
786210801872
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Strap for Securing Conduit Systems
Packaging
Weight per each
0.043
Carton
50
Uses, Certifications, and Standards
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat