15007001 - 3/4" LT NM 1000' Reel

Carlon

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15007001
Manufacturer
Carlon
Manufacturer's Part Number
15007-001
Description
3/4" LT NM 1000' Reel
3/4 Inch Gray Liquidtight Flexible Non-Metallic Conduit, 1, 000 Foot Reel
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481233145 / 00034481233145
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
Special Order Item
Resources
Images
 
 
15007001 - Small Image
 
15007001 - Large Image
Other Links
 
 
15007001 - Other
Attachments
 
 
15007001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
12000
Descriptions
Product Type
3/4 In Carflex Liquidtight 1 000 RL
Long Description
3/4 Inch Gray Liquidtight Flexible Non-metallic Conduit, 1,000 Foot Reel
Special Features
Non-Conductive and Non-Corrosive
Description
3/4" LT NM 1000' REEL
extra long description
ABB 15007-001 3/4 IN CARFLEX LIQUID
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
15007-001
GTIN
00034481233145
UPC
034481233145
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Liquidtight Flexible Non-Metallic Conduit & Fittings
Trade Size
Trade Size
3/4 in
Availability
minimum qty
1000
Packaging
Weight per foot
0.21
Carton
1000
Uses, Certifications, and Standards
standard
cULus E95745
Application
Control and Motor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat