18RA8FL - 22-18 Ins Spade Terminal

Sta-Kon

  • $142.19 (Per 100)
  • $1.42 (Each)

  • $142.19 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18RA8FL
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-8FL
Description
22-18 Ins Spade Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .150, Bolt Hole #8, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210806600 / 5414363138617 / 00786210806600
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.42 (Each)
Carton
$142.19 (Per 100)
Resources
360 Images
 
 
18RA8FL - 360 Image
Images
 
 
18RA8FL - Small Image
 
18RA8FL - Large Image
Other Links
 
 
18RA8FL - Other
Attachments
 
 
18RA8FL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Ins Vinyl LKG FRK TRM 22-16 BLT No8
Description
22-18 INS SPADE TERMINAL
extra long description
ABB 18RA-8FL INS VINYL LKG FRK TRM
Long Description
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .150, Bolt Hole #8, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
18RA-8FL
GTIN
00786210806600
UPC
786210806600
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat