1H - #2 Cu Split Bolt

Blackburn Mechanical

  • $10.03 (Each)
  • $10.03 (Each)

  • $1,003.30 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
1H
Description
#2 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 In Overall Length, Split Terminal, 0.12 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200122 / 5414363074151 / 00783786200122
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.03 (Each)
Carton
$1,003.30 (Per 100)
Resources
360 Images
 
 
1H - 360 Image
Images
 
 
1H - Small Image
 
1H - Large Image
 
1H - Large Image
 
1H - Large Image
 
1H - Large Image
 
1H - Large Image
Other Links
 
 
1H - Other
Attachments
 
 
1H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
1-11/32 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 in Overall Length, Split Terminal, 0.12 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1-11/32 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
#2 CU SPLIT BOLT
extra long description
ABB 1H S-BOLT 2 STR - 6 SOL CU
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#6 AWG (Range for Equal Main and Tap-Solid)
Maximum Conductor Size
#2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
package quantity
100 CT;400 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
1H
sub brand
Blackburn
GTIN
00783786200122
UPC
783786200122
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.12 lb/EA
Weight per each
0.124
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat