1H3 - 1STR 3W Cu Split Bolt

Blackburn Mechanical

  • $10.25 (Each)
  • $10.25 (Each)

  • $1,024.82 (Per 100)

  • $4,099.28 (Per 400)
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
1H3
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
1H3
Description
1STR 3W Cu Split Bolt
Type H High Strength Split-Bolt Connector, Bronze Alloy For Use On Copper Conductors, Conductor Range For Equal Main and Tap 2 STR-6 Sol
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786200139 / 00783786200139
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.25 (Each)
Carton
$1,024.82 (Per 100)
Standard Packaging
$4,099.28 (Per 400)
Resources
Other Links
 
 
1H3 - Other
Images
 
 
1H3 - Large Image
Attachments
 
 
1H3 - Specification Sheet
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
Bronze Alloy
Material, Color, and Finish
Color
Metallic
Descriptions
Description
1STR 3W CU SPLIT BOLT
Product Type
H-STRNGTH Splitblt Conn 2STR-6SLD
Long Description
Type H High Strength Split-Bolt Connector, Bronze Alloy for Use on Copper Conductors, Conductor Range for Equal Main and Tap 2 Str-6 Sol
Special Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design
extra long description
ABB 1H3 H-STRNGTH SPLITBLT CONN 2ST
Manufacturer Information
Brand
Blackburn Mechanical
GTIN
00783786200139
UPC
783786200139
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
0.13
Carton
100
Package
400
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1H3.
Jump To:

Cross Referenced

These items are similar to 1H3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DS63 DOSSERT n/a
C1L Hubbell Power Systems n/a
SEL2S ILSCO n/a
N3L NSi Industries 00662381020239
SBC2L Panduit n/a
SEL-2 Penn-Union 00785037599603
1H3 Thomas & Betts 00783786200139
2H3 Thomas & Betts 00783786200115
E08043 Thomas & Betts n/a
E2L Thomas & Betts n/a
KS23-3 Burndy n/a
A9 Greaves 00784491103807
N2L NSi Industries 00662381020246
SEL-2S ILSCO n/a
SBC2L-C Panduit 07498362724

* All prices subject to change.

Begin Live Chat