2530 - 3/4" LT Cord Conn (.125-.250)

T&B Ind Fitting

  • $12.66 (Each)
  • $12.66 (Each)

  • $126.57 (Per 10)

  • $1,265.70 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2530
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2530
Description
3/4" LT Cord Conn (.125-.250)
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.125 to 0.250 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025308 / 5414363139331 / 00786210025308
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.66 (Each)
Carton
$126.57 (Per 10)
Standard Packaging
$1,265.70 (Per 100)
Resources
Other Links
 
 
2530 - Other
Images
 
 
2530 - Small Image
 
2530 - Large Image
 
2530 - Large Image
 
2530 - Large Image
 
2530 - Large Image
Attachments
 
 
2530 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 In Cord Conn .125-.250 Rang
Description
3/4" LT CORD CONN (.125-.250)
extra long description
ABB 2530 3/4 IN CORD CONN .125-.250
Long Description
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.125 to 0.250 Inch, Die Cast Zinc
Manufacturer Information
Manufacturers Part Number
2530
Brand
T&B Ind Fitting
GTIN
00786210025308
UPC
786210025308
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.206
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat