256306951117 - 2H Cu 4/0 Awg Comp Lug

Color-Keyed

  • $17.65 (Each)
  • $17.65 (Each)

  • $88.27 (Per 5)

  • $1,765.42 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
256306951117
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-1117
Description
2H Cu 4/0 Awg Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210169064 / 5415022246247 / 00786210169064
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Carton
$88.27 (Per 5)
Resources
360 Images
 
 
256306951117 - 360 Image
Images
 
 
256306951117 - Small Image
 
256306951117 - Large Image
 
256306951117 - Large Image
 
256306951117 - Large Image
Other Links
 
 
256306951117 - Other
 
256306951117 - Other
Attachments
 
 
256306951117 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54
Product Type
Cu TP 2HL Lug Longbrl 4/0 3/8B Pur
extra long description
ABB 256-30695-1117 CU TP 2HL LUG LO
Description
2H CU 4/0 AWG COMP LUG
Additional Information
Number of Holes
2
Stud Size
3/8 in
Cable Size
4/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
256-30695-1117
GTIN
00786210169064
UPC
786210169064
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.16
Carton
5
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat