25630695593 - 1/0AWG, 1/2" STD 2H, 1-3/4" SPC Cu CMP Lug

Color-Keyed

  • $12.77 (Each)
  • $12.77 (Each)

  • $63.86 (Per 5)

  • $319.31 (Per 25)

  • $1,277.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25630695593
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-593
Description
1/0AWG, 1/2" STD 2H, 1-3/4" SPC Cu CMP Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 1/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210071404 / 5414363110392 / 00786210071404
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.77 (Each)
Carton
$63.86 (Per 5)
Standard Packaging
$319.31 (Per 25)
Resources
360 Images
 
 
25630695593 - 360 Image
Images
 
 
25630695593 - Small Image
 
25630695593 - Large Image
Other Links
 
 
25630695593 - Other
 
25630695593 - Other
Attachments
 
 
25630695593 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Product Type
Cu TP 2HL Lug Longbrl 1/0 1/2B PNK
Description
1/0AWG,1/2" STD 2H,1-3/4" SPC CU CMP LUG
extra long description
ABB 256-30695-593 CU TP 2HL LUG LON
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 1/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42
Additional Information
Cable Size
1/0 AWG
Number of Holes
2
Stud Size
1/2 in
Manufacturer Information
Manufacturers Part Number
256-30695-593
Brand
COLOR-KEYED
GTIN
00786210071404
UPC
786210071404
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.109
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat