25630695733 - 2H Cu 4 Awg Comp Lug

Color-Keyed

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25630695733
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-733
Description
2H Cu 4 Awg Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #4 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210199825 / 5415022347906 / 00786210199825
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
25630695733 - 360 Image
Images
 
 
25630695733 - Small Image
 
25630695733 - Large Image
Other Links
 
 
25630695733 - Other
Attachments
 
 
25630695733 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Cu TP 2HL Lug Long BRL NO4 1/2B Gry
extra long description
ABB 256-30695-733 CU TP 2HL LUG LON
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29
Description
2H CU 4 AWG COMP LUG
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
4 AWG
Manufacturer Information
Brand
Color Keyed / Blackburn
Manufacturers Part Number
256-30695-733
GTIN
00786210199825
UPC
786210199825
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.116
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat