2690 - 1/2" Black Beauty Cord Fit (.125-.275)

T&B Ind Fitting

  • $14.99 (Each)
  • $14.99 (Each)

  • $374.82 (Per 25)

  • $1,499.28 (Per 100)
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
2690
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2690
Description
1/2" Black Beauty Cord Fit (.125-.275)
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 In Size, 0.125 to 0.275 In Cable/Cord Size, 2.3 In Length, 0.90 In Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.0419 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210026909 / 5414363140221 / 00786210026909
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Carton
$374.82 (Per 25)
Standard Packaging
$1,499.28 (Per 100)
Resources
Other Links
 
 
2690 - Other
Images
 
 
2690 - Small Image
 
2690 - Large Image
 
2690 - Large Image
Attachments
 
 
2690 - Specification Sheet
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
Nylon
Dimensions and Weight
Size
1/2 in
Length
2.3 in
Diameter
0.90 in
Descriptions
Product Type
Cable Gland
Long Description
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 in Size, 0.125 to 0.275 in Cable/Cord Size, 2.3 in Length, 0.90 in Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.0419 lb
Short Description
Cable Gland, Nylon, ½ in, .125-.275
Special Features
Large Cable Clamping Range;Liquid Tight Mechanical Grip;Full Length Busing Seal Protects Cable;Extended Pull Out Performance;Corrosion Resistant
Description
1/2" BLACK BEAUTY CORD FIT (.125-.275)
extra long description
ABB 2690 1/2 BLACK BEAUTY CORD FIT
Additional Information
Cable/Cord Size
0.125 to 0.275 in
Enclosure Type
Type 4X
Connection Type
Straight
Minimum Operating Temperature
-34 °C;-29 °F
Maximum Operating Temperature
+105 °C;+221 °F
Standards Met
UL E13938 Listed;CSA Certified 52391;NEC Class 1, Div 2, Class II, Div 1 & 2, Class III, Div 1 & 2;NEFA 70;Federal Standard H-28;CG293 (US Coastguard);RoHS Compliant
package quantity
25 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Model
NBBG-G Series
Manufacturers Part Number
2690
GTIN
00786210026909
UPC
786210026909
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.0419 lb
Weight per each
0.045
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2690.
Jump To:

Cross Referenced

These items are similar to 2690 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPCG503 Arlington 00018997503503
NCG-11 Neer 00687855210817
4702-3 Raco 00050169470237
2690 Thomas & Betts 00786210026909

* All prices subject to change.

Begin Live Chat