2CCS - 2G RT 2 RCPT CVR

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2CCS
Manufacturer
Red Dot
Manufacturer's Part Number
2CCS
Description
2G RT 2 RCPT CVR
Two Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 2 Single Receptacles With 1.485 Inch Openings, Device Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269350601 / 5414363936053 / 00042269350601
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2CCS - Small Image
 
2CCS - Large Image
Other Links
 
 
2CCS - Other
Attachments
 
 
2CCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Alloy
Material, Color, and Finish
Finish
Aluminum
Color
Silver
Descriptions
Product Type
2 Gang CVR For 2 SGL Recept
Description
2G RT 2 RCPT CVR
Long Description
Two Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 2 Single Receptacles with 1.485 Inch Openings, Device Mount
Special Features
Die Cast construction and industrial design combine to product a rugged protective enclosure for devices.
extra long description
RD 2CCS 2 GANG CVR FOR 2 SGL RECEPT
Additional Information
Knockouts
0
Manufacturer Information
Brand
1.000 EA
Manufacturers Part Number
2CCS
GTIN
00042269350601
UPC
042269350601
Taxonomies, Classifications, and Categories
Type
Device Boxes, Covers & Accessories
Category Description
Residential plates
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Dry-tite boxes and covers protect wiring devices, switches, electronic components, and terminal block in Dry, Damp and Wet Locations.
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat